Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Bulbworks Bw.79186 replacement light bulb lamp, 10PK

  • Mfr # BW.79186 BULBWORKS

  • Zoro # G510136449


product price: $73.19
/pk 10, $7.32/ea

Key Features

Bulb Shape
T1.75
Voltage
6 V
Watts
1.2 W
Bulb Base Type
SX6S 6MM MIDGET FLANGED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW.79186 BULBWORKS
Zoro #
G510136449
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1.75
Voltage
6 V
Watts
1.2 W
Bulb Base Type
SX6S 6MM MIDGET FLANGED

Description

Replacement for Bulbworks Bw.79186 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.