Shop ILC
See all product information
Create Account
Replacement for Bulbworks Bw.f4t5.cw replacement light bulb lamp, 2PK
Mfr # BW.F4T5.CW BULBWORKS
Zoro # G310164802
product price:Â
$
31.65
/pk of 2, $15.83/ea
Key Features
Wattage Equivalency
4 W
Bulb Shape
T5
Bulb Color Temp.
4100 K
Bulb Base Type
G5 MINIATURE BIPIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW.F4T5.CW BULBWORKS
- Zoro #
- G310164802
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 4 W
- Bulb Shape
- T5
- Bulb Color Temp.
- 4100 K
- Bulb Base Type
- G5 MINIATURE BIPIN
Description
Replacement for Bulbworks Bw.f4t5.cw replacement light bulb lamp 2 Pack