Shop ILC
See all product information
Create Account
Replacement for Bulbworks Bw.fc72t5vw-285 replacement light bulb lamp
Mfr # BW.FC72T5VW-285 BULBWORKS
Zoro # G202821318
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Voltage
33
Watts
10.9
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW.FC72T5VW-285 BULBWORKS
- Zoro #
- G202821318
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 33
- Watts
- 10.9
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Shape
- T4
Description
Replacement for Bulbworks Bw.fc72t5vw-285 replacement light bulb lamp