Zoro Homepage

Replacement for Bulbworks Bw.ja12v-35wd replacement light bulb lamp

  • Mfr # BW.JA12V-35WD BULBWORKS

  • Zoro # G402990579


product price: $28.15
/ea

Key Features

Voltage
12
Watts
35
Bulb Base Type
PK22S
Bulb Shape
T3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW.JA12V-35WD BULBWORKS
Zoro #
G402990579
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
35
Bulb Base Type
PK22S
Bulb Shape
T3.5

Description

Replacement for Bulbworks Bw.ja12v-35wd replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.