Zoro Homepage

Replacement for Bulbworks Bw.ma2201 replacement light bulb lamp

  • Mfr # BW.MA2201 BULBWORKS

  • Zoro # G402819986


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
G9
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
20
Watts
20
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW.MA2201 BULBWORKS
Zoro #
G402819986
UPC #
-
Country of Origin
China

Details

Bulb Shape
G9
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
20
Watts
20
Voltage
115

Description

Replacement for Bulbworks Bw.ma2201 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.