Zoro Homepage

Replacement for Bulbworks Bw.the.335 replacement light bulb lamp, 5PK

  • Mfr # BW.THE.335 BULBWORKS

  • Zoro # G410189668


product price: $342.99
/pk 5, $68.60/ea
Free Shipping & Returns

Key Features

Bulb Shape
T4
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Voltage
12 V
Watts
100 W
Bulb Color Temp.
2990 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW.THE.335 BULBWORKS
Zoro #
G410189668
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Voltage
12 V
Watts
100 W
Bulb Color Temp.
2990 K

Description

Replacement for Bulbworks Bw.the.335 replacement light bulb lamp 5 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.