Shop ILC
See all product information
Create Account
Replacement for Bulbworks Bw.tq-wtl replacement light bulb lamp
- Mfr # BW.TQ-WTL BULBWORKS
- Zoro # G002820290
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Voltage
33
Watts
10.9
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW.TQ-WTL BULBWORKS
- Zoro #
- G002820290
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 33
- Watts
- 10.9
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Shape
- T4
Description
Replacement for Bulbworks Bw.tq-wtl replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.