Shop ILC
See all product information
Create Account
Replacement for Burgess / Addalux /berkey 5k-3343 (5kw) replacement light bulb lamp
Mfr # 5K-3343 (5KW) BURGESS / ADDALUX /BERKEY
Zoro # G003023942
product price:Â $475.99
/ea
Free Shipping & Returns
Key Features
Voltage
220
Bulb Shape
T8
Watts
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5K-3343 (5KW) BURGESS / ADDALUX /BERKEY
- Zoro #
- G003023942
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 220
- Bulb Shape
- T8
- Watts
- 5000
Description
Replacement for Burgess / Addalux /berkey 5k-3343 (5kw) replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.