Shop ILC
See all product information
Create Account
Replacement for Burgess / Addalux /berkey 5k-4252 (5kw) replacement light bulb lamp
Mfr # 5K-4252 (5KW) BURGESS / ADDALUX /BERKEY
Zoro # G303023956
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Voltage
220
Bulb Shape
T8
Watts
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5K-4252 (5KW) BURGESS / ADDALUX /BERKEY
- Zoro #
- G303023956
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 220
- Bulb Shape
- T8
- Watts
- 5000
Description
Replacement for Burgess / Addalux /berkey 5k-4252 (5kw) replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.