Shop ILC
See all product information
Create Account
Replacement for Burgess / Addalux /berkey Ascorlux 176-061 replacement light bulb lamp
Mfr # ASCORLUX 176-061 BURGESS / ADDALUX /BERKEY
Zoro # G703205792
product price:Â
$
94.59
/ea
Key Features
Voltage
120
Watts
1000
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR64
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASCORLUX 176-061 BURGESS / ADDALUX /BERKEY
- Zoro #
- G703205792
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 1000
- Bulb Base Type
- GX16D MOGUL END PRONG
- Bulb Shape
- PAR64
- Bulb Color Temp.
- 3200
Description
Replacement for Burgess / Addalux /berkey Ascorlux 176-061 replacement light bulb lamp