Shop ILC
See all product information
Create Account
Replacement for Burgess / Addalux /berkey B1406-07 With Leads replacement light bulb lamp
Mfr # B1406-07 WITH LEADS BURGESS / ADDALUX /BERKEY
Zoro # G603019239
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Voltage
250
Bulb Base Type
WIRE LEADS / TERMINAL
Bulb Shape
T9
Watts
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1406-07 WITH LEADS BURGESS / ADDALUX /BERKEY
- Zoro #
- G603019239
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 250
- Bulb Base Type
- WIRE LEADS / TERMINAL
- Bulb Shape
- T9
- Watts
- 5000
Description
Replacement for Burgess / Addalux /berkey B1406-07 With Leads replacement light bulb lamp