
Replacement for Burgess / Addalux /berkey Technifax replacement light bulb lamp
Mfr # TECHNIFAX BURGESS / ADDALUX /BERKEY
Zoro # G503206111
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
750
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T12
Bulb Color Temp.
3250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TECHNIFAX BURGESS / ADDALUX /BERKEY
Zoro #
G503206111
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
750
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T12
Bulb Color Temp.
3250
Description
Replacement for Burgess / Addalux /berkey Technifax replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.