Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Burton Halogen Coolspot replacement light bulb lamp

  • Mfr # HALOGEN COOLSPOT BURTON

  • Zoro # G403204897


product price: $39.15
/ea

Key Features

Watts
150
Wattage Equivalency
150
Bulb Shape
MR16
Color Temperature
3150
Voltage
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HALOGEN COOLSPOT BURTON
Zoro #
G403204897
UPC #
-
Country of Origin
China

Details

Watts
150
Wattage Equivalency
150
Bulb Shape
MR16
Color Temperature
3150
Voltage
20
Bulb Base Type
GX5.3 / GU5.3 2-PIN

Description

Replacement for Burton Halogen Coolspot replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.