Shop ILC
See all product information
Create Account
Replacement for Cambridge Instruments 31-31-79 replacement light bulb lamp
Mfr # 31-31-79 CAMBRIDGE INSTRUMENTS
Zoro # G003006297
product price:Â
$
25.99
/ea
Key Features
Voltage
6.5
Watts
17.88
Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Bulb Shape
S8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-31-79 CAMBRIDGE INSTRUMENTS
- Zoro #
- G003006297
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6.5
- Watts
- 17.88
- Bulb Base Type
- P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
- Bulb Shape
- S8
Description
Replacement for Cambridge Instruments 31-31-79 replacement light bulb lamp