Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Candlepower R396 replacement light bulb lamp

  • Mfr # R396 CANDLEPOWER

  • Zoro # G003006822


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Voltage
12
Watts
45
Bulb Base Type
BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
Bulb Shape
S11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R396 CANDLEPOWER
Zoro #
G003006822
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
45
Bulb Base Type
BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
Bulb Shape
S11

Description

Replacement for Candlepower R396 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.