Shop ILC
See all product information
Create Account
Replacement for Canimpex 1359304 replacement light bulb lamp, 10PK
Mfr # 1359304 CANIMPEX
Zoro # G110145407
product price:Â
$
64.15
/pk of 10, $6.42/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
G6
Voltage
13.5 V
Watts
9.32 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1359304 CANIMPEX
- Zoro #
- G110145407
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G6
- Voltage
- 13.5 V
- Watts
- 9.32 W
Description
Replacement for Canimpex 1359304 replacement light bulb lamp 10 Pack