Shop ILC
See all product information
Create Account
Replacement for Canon Jr7.2v-10wf/3 Only 15 Watt Available replacement light bulb lamp
Mfr # JR7.2V-10WF/3 ONLY 15 WATT AVAILABLE CANON
Zoro # G302974686
product price:Â
$
39.29
/ea
Key Features
Voltage
7.2
Watts
15
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JR7.2V-10WF/3 ONLY 15 WATT AVAILABLE CANON
- Zoro #
- G302974686
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 7.2
- Watts
- 15
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR11
- Bulb Color Temp.
- 3200
Description
Replacement for Canon Jr7.2v-10wf/3 Only 15 Watt Available replacement light bulb lamp