Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Canon Vl-10l 15W replacement light bulb lamp

  • Mfr # VL-10L 15W CANON

  • Zoro # G602974720


product price: $39.55
/ea

Key Features

Voltage
7.2
Watts
15
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL-10L 15W CANON
Zoro #
G602974720
UPC #
-
Country of Origin
China

Details

Voltage
7.2
Watts
15
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
3200

Description

Replacement for Canon Vl-10l 15W replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.