![Ilc Replacement for Caps Orion A2 r/p replacement light bulb lamp ORION A2 [R/P] CAPS - main](https://www.zoro.com/static/cms/product/large/International Lighting Corp dba Interlight_xxFCSxx0fb9b5.jpeg)
Replacement for Caps Orion A2 r/p replacement light bulb lamp
Mfr # ORION A2 [R/P] CAPS
Zoro # G003007096
product price: $26.15
/eaKey Features
Voltage
24
Watts
150
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ORION A2 [R/P] CAPS
Zoro #
G003007096
UPC #
-
Country of Origin
China
Details
Voltage
24
Watts
150
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3300
Description
Replacement for Caps Orion A2 [r/p] replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.