Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Cardiac Science 9145 Battery

  • Mfr # 9145

  • Zoro # G805364328


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Height
10.4"
Width
6.3"
Features
Adjustable Tilt Head
Maximum Fan Speed (rpm)
2020
Cord Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9145
Zoro #
G805364328
UPC #
-
Country of Origin
China

Dimensions

Height
10.4"
Width
6.3"
Cord Length
7 ft
Fan Diameter
152.4 mm

Details

Item
Portable Fan
Features
Adjustable Tilt Head
Maximum Fan Speed (rpm)
2020
Power Consumption
12 W
Speed Settings
2
Product Color
White
Grill Material
Steel
Input Voltage
110 V AC

Description

Replacement for Cardiac Science 9145 Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.