Shop ILC
See all product information
Create Account
Replacement for Carl Zeiss 38-00-18-1739d replacement light bulb lamp
Mfr # 38-00-18-1739D CARL ZEISS
Zoro # G002985654
product price:Â
$
60.59
/ea
Key Features
Voltage
6
Watts
15
Bulb Base Type
S50D
Bulb Shape
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38-00-18-1739D CARL ZEISS
- Zoro #
- G002985654
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 15
- Bulb Base Type
- S50D
- Bulb Shape
- T5
Description
Replacement for Carl Zeiss 38-00-18-1739d replacement light bulb lamp