Shop ILC
See all product information
Create Account
Replacement for Carl Zeiss 3800-18-1830 15watt replacement light bulb lamp, 2PK
Mfr # 3800-18-1830 15WATT CARL ZEISS
Zoro # G610171739
product price:Â
$
44.29
/pk 2, $22.15/ea
Key Features
Voltage
120 V
Bulb Shape
T8
Watts
15 W
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3800-18-1830 15WATT CARL ZEISS
- Zoro #
- G610171739
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Bulb Shape
- T8
- Watts
- 15 W
- Bulb Base Type
- E14 EUROPEAN SCREW 14MM DIAMETER
Description
Replacement for Carl Zeiss 3800-18-1830 15watt replacement light bulb lamp 2 Pack