Shop ILC
See all product information
Create Account
Replacement for Carl Zeiss Axiophot Xenon 150w replacement light bulb lamp
Mfr # AXIOPHOT XENON 150W CARL ZEISS
Zoro # G802800621
product price:Â $308.99
/ea
Free Shipping & Returns
Key Features
Voltage
20
Bulb Base Type
SFC12-4, SFCX12.4
Watts
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXIOPHOT XENON 150W CARL ZEISS
- Zoro #
- G802800621
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 20
- Bulb Base Type
- SFC12-4, SFCX12.4
- Watts
- 150
Description
Replacement for Carl Zeiss Axiophot Xenon 150w replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.