Shop ILC
See all product information
Create Account
Replacement for Carl Zeiss Opmi 6C 50W replacement light bulb lamp
Mfr # OPMI 6C 50W CARL ZEISS
Zoro # G703021378
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Voltage
6
Watts
50
Bulb Base Type
P47D DOUBLE CONTACT 20MM WITH 47MM FLANGE
Bulb Shape
S11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPMI 6C 50W CARL ZEISS
- Zoro #
- G703021378
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 50
- Bulb Base Type
- P47D DOUBLE CONTACT 20MM WITH 47MM FLANGE
- Bulb Shape
- S11
Description
Replacement for Carl Zeiss Opmi 6C 50W replacement light bulb lamp