Shop ILC
See all product information
Create Account
Replacement for Carley Cl1779 replacement light bulb lamp, 2PK
Mfr # CL1779 CARLEY
Zoro # G710167915
product price:Â
$
37.45
/pk of 2, $18.73/ea
Key Features
Voltage
6 V
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Watts
20 W
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL1779 CARLEY
- Zoro #
- G710167915
- UPC #
- -
- Country of Origin
- China
- Voltage
- 6 V
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts
- 20 W
- Bulb Shape
- T3
Description
Replacement for Carley Cl1779 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.