Shop ILC
See all product information
Create Account
Replacement for Cary 100 Halogen replacement light bulb lamp
Mfr # 100 HALOGEN CARY
Zoro # G402931374
product price:Â
$
29.95
/ea
Key Features
Voltage
12
Watts
55
Bulb Base Type
P14.5S
Bulb Shape
T3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100 HALOGEN CARY
- Zoro #
- G402931374
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 55
- Bulb Base Type
- P14.5S
- Bulb Shape
- T3.5
Description
Replacement for Cary 100 Halogen replacement light bulb lamp