Zoro Homepage

Replacement for Caterpillar Tractor 8l9801-12 replacement light bulb lamp, 10PK

  • Mfr # 8L9801-12 CATERPILLAR TRACTOR

  • Zoro # G010120740


product price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns

Key Features

Voltage
13 V
Bulb Shape
T3.25
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Watts
4.29 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8L9801-12 CATERPILLAR TRACTOR
Zoro #
G010120740
UPC #
-
Country of Origin
China

Details

Voltage
13 V
Bulb Shape
T3.25
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Watts
4.29 W

Description

Replacement for Caterpillar Tractor 8l9801-12 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.