Shop ILC
See all product information
Create Account
Replacement for CCT Lighting Freedom Fresnel 575w 115v replacement light bulb lamp
Mfr # FREEDOM FRESNEL 575W 115V CCT LIGHTING
Zoro # G403214339
product price:Â
$
74.29
/ea
Key Features
Voltage
220
Watts
575
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FREEDOM FRESNEL 575W 115V CCT LIGHTING
- Zoro #
- G403214339
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 220
- Watts
- 575
- Bulb Base Type
- G9.5 MEDIUM 2-PIN
- Bulb Shape
- T6
Description
Replacement for CCT Lighting Freedom Fresnel 575w 115v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.