Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for CEC Industries 198bp replacement light bulb lamp, 10PK

  • Mfr # 198BP CEC INDUSTRIES

  • Zoro # G710137345


product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

Bulb Shape
S8
Watts
28.8 W
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198BP CEC INDUSTRIES
Zoro #
G710137345
UPC #
-
Country of Origin
China

Details

Bulb Shape
S8
Watts
28.8 W
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Voltage
12.8 V

Description

Replacement for CEC Industries 198bp replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.