Replacement for CEC Industries 25t8/n/220v/e17 replacement light bulb lamp, 10PK

  • Mfr # 25T8/N/220V/E17 CEC INDUSTRIES

  • Zoro # G710129852


product price:  $164.99
/pk 10, $16.50/ea
Free Shipping & Returns

Key Features

Watts
25 W
Voltage
220 V
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25T8/N/220V/E17 CEC INDUSTRIES
Zoro #
G710129852
UPC #
-
Country of Origin
China

Details

Watts
25 W
Voltage
220 V
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
T8

Description

Replacement for CEC Industries 25t8/n/220v/e17 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.