Zoro Homepage

Replacement for CEC Industries 4255v05a replacement light bulb lamp, 10PK

  • Mfr # 4255V05A CEC INDUSTRIES

  • Zoro # G610147024


product price: $38.39
/pk 10, $3.84/ea

Key Features

Bulb Shape
G4.5
Watts
2.5 W
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Voltage
5 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4255V05A CEC INDUSTRIES
Zoro #
G610147024
UPC #
-
Country of Origin
China

Details

Bulb Shape
G4.5
Watts
2.5 W
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Voltage
5 V

Description

Replacement for CEC Industries 4255v05a replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.