Shop ILC
See all product information
Create Account
Replacement for CEC Industries 6418 C5W 12v5w T10x36 S8. 12844 replacement light bulb lamp, 10PK
Mfr # 6418 C5W 12V5W T10X36 S8. 12844 CEC INDUSTRIES
Zoro # G010137595
product price:Â
$
128.99
/pk of 10, $12.90/ea
Free Shipping & Returns
Key Features
Bulb Base Type
SV8.5-8 FESTOON CAP
Bulb Shape
FESTOON
Voltage
12 V
Watts
5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6418 C5W 12V5W T10X36 S8. 12844 CEC INDUSTRIES
- Zoro #
- G010137595
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- SV8.5-8 FESTOON CAP
- Bulb Shape
- FESTOON
- Voltage
- 12 V
- Watts
- 5 W
Description
Replacement for CEC Industries 6418 C5W 12v5w T10x36 S8. 12844 replacement light bulb lamp 10 Pack