Zoro Homepage

Replacement for CEC Industries 6521 replacement light bulb lamp, 4PK

  • Mfr # 6521 CEC INDUSTRIES

  • Zoro # G610188744


product price: $44.35
/pk 4, $11.09/ea

Key Features

Voltage
24 V
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Watts
4.08 W
Bulb Shape
T3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6521 CEC INDUSTRIES
Zoro #
G610188744
UPC #
-
Country of Origin
China

Details

Voltage
24 V
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Watts
4.08 W
Bulb Shape
T3.25

Description

Replacement for CEC Industries 6521 replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.