Shop ILC
See all product information
Create Account
Replacement for CEC Industries FCL replacement light bulb lamp, 2PK
Mfr # FCL CEC INDUSTRIES
Zoro # G810168010
product price:Â $31.19
/pk 2, $15.60/eaKey Features
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Watts
500 W
Voltage
130 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCL CEC INDUSTRIES
- Zoro #
- G810168010
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3
- Watts
- 500 W
- Voltage
- 130 V
Description
Replacement for CEC Industries FCL replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.