Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For Cecil Instruments Ce 2502 Light Bulb Lamp 2 Pack, 2PK

  • Mfr # Cecil Instruments CE 2502

  • Zoro # G905262005


product price: $61.95
/pk 2, $30.98/ea

Key Features

Voltage
12
Watts
35
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Wattage Equivalency
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Cecil Instruments CE 2502
Zoro #
G905262005
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
35
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Wattage Equivalency
35

Description

Replacement for Cecil Instruments CE 2502 replacement Light Bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.