Shop ILC
See all product information
Create Account
Replacement for Cecil Instruments CE 3041 Halogen Lamp replacement light bulb lamp, 2PK
Mfr # CE 3041 HALOGEN LAMP CECIL INSTRUMENTS
Zoro # G510173833
product price:Â $57.15
/pk 2, $28.58/eaKey Features
Watts
35 W
Bulb Shape
T4
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE 3041 HALOGEN LAMP CECIL INSTRUMENTS
- Zoro #
- G510173833
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 35 W
- Bulb Shape
- T4
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Voltage
- 12 V
Description
Replacement for Cecil Instruments CE 3041 Halogen Lamp replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.