Zoro Homepage

Replacement for CEW Jcd600wc/b/dys Long Life Version replacement light bulb lamp, 2PK

  • Mfr # JCD600WC/B/DYS LONG LIFE VERSION CEW

  • Zoro # G510151978


product price: $59.79
/pk 2, $29.90/ea

Key Features

Bulb Color Temp.
3200 K
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Voltage
125 V
Watts
600 W
Bulb Shape
G7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCD600WC/B/DYS LONG LIFE VERSION CEW
Zoro #
G510151978
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3200 K
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Voltage
125 V
Watts
600 W
Bulb Shape
G7

Description

Replacement for CEW Jcd600wc/b/dys Long Life Version replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.