Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for CEW Jcr9.5v55w replacement light bulb lamp, 5PK

  • Mfr # JCR9.5V55W CEW

  • Zoro # G710188996


product price: $577.99
/pk 5, $115.60/ea
Free Shipping & Returns

Key Features

Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
MR16
Watts
55 W
Bulb Color Temp.
3000 K
Voltage
9.5 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCR9.5V55W CEW
Zoro #
G710188996
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
MR16
Watts
55 W
Bulb Color Temp.
3000 K
Voltage
9.5 V

Description

Replacement for CEW Jcr9.5v55w replacement light bulb lamp 5 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.