Shop ILC
See all product information
Create Account
Replacement for Changjiang 12V 10W Mr11 Fibre Optic Lamp replacement light bulb lamp
Mfr # 12V 10W MR11 FIBRE OPTIC LAMP CHANGJIANG
Zoro # G102975104
product price:Â
$
30.45
/ea
Key Features
Voltage
12
Watts
10
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
MR11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12V 10W MR11 FIBRE OPTIC LAMP CHANGJIANG
- Zoro #
- G102975104
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 10
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- MR11
Description
Replacement for Changjiang 12V 10W Mr11 Fibre Optic Lamp replacement light bulb lamp