Shop ILC
See all product information
Create Account
Replacement for CHAUVET MH-140
Mfr # MH-140 CHAUVET
Zoro # G503206272
product price:Â
$
18.39
/ea
Key Features
Voltage
120
Watts
250
Bulb Base Type
GY5.3 2-FLAT PINS
Bulb Color Temp.
3250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH-140 CHAUVET
- Zoro #
- G503206272
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 250
- Bulb Base Type
- GY5.3 2-FLAT PINS
- Bulb Color Temp.
- 3250
Description
Replacement for Chauvet Mh-140 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.