
Replacement for Chevrolet / Chevy Aveo Year 2007 FOG Light replacement light bulb lamp
Mfr # AVEO YEAR 2007 FOG LIGHT CHEVROLET / CHEVY
Zoro # G302820471
product price:Â $15.89
/eaKey Features
Bulb Shape
T3.25
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Wattage Equivalency
27
Watts
27
Voltage
12.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVEO YEAR 2007 FOG LIGHT CHEVROLET / CHEVY
Zoro #
G302820471
UPC #
-
Country of Origin
China
Details
Bulb Shape
T3.25
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Wattage Equivalency
27
Watts
27
Voltage
12.8
Description
Replacement for Chevrolet / Chevy Aveo Year 2007 FOG Light replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.