Replacement for Chevrolet / Chevy C3500 Kodiak Step OR Year2002 replacement light bulb lamp, 10PK

  • Mfr # C3500 KODIAK STEP OR YEAR2002 CHEVROLET / CHEVY

  • Zoro # G910133031


product price:  $132.99
/pk 10, $13.30/ea
Free Shipping & Returns

Key Features

Bulb Shape
B6
Voltage
12.8 V
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
12.03 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3500 KODIAK STEP OR YEAR2002 CHEVROLET / CHEVY
Zoro #
G910133031
UPC #
-
Country of Origin
China

Details

Bulb Shape
B6
Voltage
12.8 V
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
12.03 W

Description

Replacement for Chevrolet / Chevy C3500 Kodiak Step OR Year2002 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.