Shop ILC
See all product information
Create Account
Replacement for Chevrolet / Chevy Captiva Sport Year 2013 FOG Light replacement light bulb lamp
Mfr # CAPTIVA SPORT YEAR 2013 FOG LIGHT CHEVROLET /
Zoro # G002992898
product price:Â $63.35
/eaKey Features
Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
35
Voltage
12
Watts
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAPTIVA SPORT YEAR 2013 FOG LIGHT CHEVROLET /
- Zoro #
- G002992898
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PGJ19-5
- Bulb Shape
- T4
- Wattage Equivalency
- 35
- Voltage
- 12
- Watts
- 35
Description
Replacement for Chevrolet / Chevy Captiva Sport Year 2013 FOG Light replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.