Replacement for Chevrolet / Chevy Cobalt L4 2.2l 600cca Year2005 replacement light bulb lamp, 10PK

  • Mfr # COBALT L4 2.2L 600CCA YEAR2005 CHEVROLET / CHEVY

  • Zoro # G410138031


product price:  $142.99
/pk 10, $14.30/ea
Free Shipping & Returns

Key Features

Bulb Shape
S8
Voltage
12.8 V
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Watts
26.88 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COBALT L4 2.2L 600CCA YEAR2005 CHEVROLET / CHEVY
Zoro #
G410138031
UPC #
-
Country of Origin
China

Details

Bulb Shape
S8
Voltage
12.8 V
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Watts
26.88 W

Description

Replacement for Chevrolet / Chevy Cobalt L4 2.2l 600cca Year2005 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.