Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Chevrolet / Chevy Corvette Year 2008 Headlights Low/dual replacement light bulb lamp

  • Mfr # CORVETTE YEAR 2008 HEADLIGHTS LOW/DUAL CHEVR

  • Zoro # G203027153


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
PK32 D2
Wattage Equivalency
35
Color Temperature
4200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CORVETTE YEAR 2008 HEADLIGHTS LOW/DUAL CHEVR
Zoro #
G203027153
UPC #
-
Country of Origin
China

Details

Bulb Base Type
PK32 D2
Wattage Equivalency
35
Color Temperature
4200

Description

Replacement for Chevrolet / Chevy Corvette Year 2008 Headlights Low/dual replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.