Shop ILC
See all product information
Create Account
Replacement for Chevrolet / Chevy Cruze L4 1.4l 525cca Year2016 replacement light bulb lamp
Mfr # CRUZE L4 1.4L 525CCA YEAR2016 CHEVROLET / CHEVY
Zoro # G102995607
product price:Â
$
65.29
/ea
Key Features
Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
35
Voltage
12
Watts
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRUZE L4 1.4L 525CCA YEAR2016 CHEVROLET / CHEVY
- Zoro #
- G102995607
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PGJ19-5
- Bulb Shape
- T4
- Wattage Equivalency
- 35
- Voltage
- 12
- Watts
- 35
Description
Replacement for Chevrolet / Chevy Cruze L4 1.4l 525cca Year2016 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.