Replacement for Chevrolet / Chevy Cruze L4 1.8l 525cca Year2013 replacement light bulb lamp

  • Mfr # CRUZE L4 1.8L 525CCA YEAR2013 CHEVROLET / CHEVY

  • Zoro # G802995310


product price:  $65.29
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
PGJ19-5
Wattage Equivalency
35
Watts
35
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRUZE L4 1.8L 525CCA YEAR2013 CHEVROLET / CHEVY
Zoro #
G802995310
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
PGJ19-5
Wattage Equivalency
35
Watts
35
Voltage
12

Description

Replacement for Chevrolet / Chevy Cruze L4 1.8l 525cca Year2013 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.