Shop ILC
See all product information
Create Account
Replacement for Chevrolet / Chevy Malibu V6 3.6l 590cca Year2009 replacement light bulb lamp
Mfr # MALIBU V6 3.6L 590CCA YEAR2009 CHEVROLET / CHEVY
Zoro # G102965549
product price:Â
$
32.35
/ea
Key Features
Bulb Base Type
PGJ19-2
Bulb Shape
T4
Wattage Equivalency
55
Voltage
12
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MALIBU V6 3.6L 590CCA YEAR2009 CHEVROLET / CHEVY
- Zoro #
- G102965549
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PGJ19-2
- Bulb Shape
- T4
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Chevrolet / Chevy Malibu V6 3.6l 590cca Year2009 replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA