Replacement for Chevrolet / Chevy S10 Pickup V6 4.3l 525cca Year2002 replacement light bulb lamp

  • Mfr # S10 PICKUP V6 4.3L 525CCA YEAR2002 CHEVROLET / C

  • Zoro # G502830942


product price:  $21.15
/ea

Key Features

Bulb Shape
T3.25
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Wattage Equivalency
27
Watts
27
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10 PICKUP V6 4.3L 525CCA YEAR2002 CHEVROLET / C
Zoro #
G502830942
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Wattage Equivalency
27
Watts
27
Voltage
12.8

Description

Replacement for Chevrolet / Chevy S10 Pickup V6 4.3l 525cca Year2002 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.