Replacement for Chevrolet / Chevy Tahoe Year 2009 Back UP Light replacement light bulb lamp, 10PK

  • Mfr # TAHOE YEAR 2009 BACK UP LIGHT CHEVROLET / CH

  • Zoro # G110135057


product price:  $29.25
/pk 10, $2.93/ea

Key Features

Bulb Shape
T6
Watts
26.88 W
Voltage
12.8 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAHOE YEAR 2009 BACK UP LIGHT CHEVROLET / CH
Zoro #
G110135057
UPC #
-
Country of Origin
China

Details

Bulb Shape
T6
Watts
26.88 W
Voltage
12.8 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM

Description

Replacement for Chevrolet / Chevy Tahoe Year 2009 Back UP Light replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.